Check Availability
  • BURNDY 

    Mechanical Connector, Copper, Max. Conductor Size: 350 kcmil Stranded

  • Item # 22C144
  • Mfr. Model # KLU300
Mechanical Connector, Copper, Max. Conductor Size: 350 kcmil Stranded
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This terminal is designed for use in commercial applications. It features copper alloy body construction.
Show More Close
 

Technical Specifications

Item # 22C144
Mfr. Model # KLU300
UNSPSC #39121408
Catalog Page 386
Shipping Weight 0.3 lbs
Country of Origin India *
Item Mechanical Connector
Connector Type Terminal/Offset Tongue
No. of Conductors 1
Min. Conductor Size 1/0 AWG Stranded
Max. Conductor Size 350 kcmil Stranded
Stud Size 3/8"
Material Copper
Length 2.83"
Width 1.03"
Standards UL467 Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions