Check Availability
  • BURNDY 

    Mechanical Connector, Copper, Max. Conductor Size: 4 AWG Solid/Stranded

  • Item # 22A983
  • Mfr. Model # GKA4C
Mechanical Connector, Copper, Max. Conductor Size: 4 AWG Solid/Stranded
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This insulated gutter tap is designed for use in commercial applications. It features copper alloy construction.
Show More Close
 

Technical Specifications

Item # 22A983
Mfr. Model # GKA4C
UNSPSC #39121408
Catalog Page 392
Shipping Weight 0.15 lbs
Country of Origin India *
Item Mechanical Connector
Connector Type Ground Terminal Connector
No. of Conductors 1
Min. Conductor Size 14 AWG Stranded/Solid
Max. Conductor Size 4 AWG Solid/Stranded
Material Copper
Length 1.13"
Width 0.71"
Standards UL467 Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In