Check Availability
  • BURNDY 

    Mechanical Aluminum Grounding Connector, Number of Wires: 1

  • Item # 22C060
  • Mfr. Model # GC18A
Mechanical Aluminum Grounding Connector, Number of Wires: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BURNDY® pipe ground clamp is a mechanical grounding connector for cable to water pipe. 1-1/4" to 2" pipe.
Show More Close
 

Technical Specifications

Item # 22C060
Mfr. Model # GC18A
UNSPSC #39121408
Catalog Page 392
Shipping Weight 0.3 lbs
Country of Origin USA *
Item - Grounding Connector Grounding Connector
Type - Grounding Connector Mechanical
Grounding Wires Connected To 1-1/4" to 2" Pipe
Number of Wires - Grounding 1
Wire Size - Grounding 6 AWG to 250 kcmil
Material - Grounding Connector Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.