Check Availability
  • BURNDY 

    Mechanical Aluminum Grounding Connector, Number of Wires: 1

  • Item # 22C059
  • Mfr. Model # GC15A
Mechanical Aluminum Grounding Connector, Number of Wires: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BURNDY® pipe ground clamp is a mechanical grounding connector for conductor to water pipe.
Show More Close
 

Technical Specifications

Item # 22C059
Mfr. Model # GC15A
UNSPSC #39121408
Catalog Page 386
Shipping Weight 0.7 lbs
Country of Origin USA *
Item - Grounding Connector Grounding Connector
Type - Grounding Connector Mechanical
Grounding Wires Connected To 1/2" to 1" Pipe
Number of Wires - Grounding 1
Wire Size - Grounding 14 to 1/0 AWG
Material - Grounding Connector Aluminum
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions