Check Availability
  • BURNDY 

    Grounding Connector, Copper Alloy, Commercial Type, 4/0 AWG to 4 AWG Conductor Size

  • Item # 22C041
  • Mfr. Model # GAR3904
Grounding Connector, Copper Alloy, Commercial Type, 4/0 AWG to 4 AWG Conductor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BURNDY® pipe ground clamp is a mechanical grounding connector for conductor to water pipe. Rated for direct burial.
Show More Close
 

Technical Specifications

Item # 22C041
Mfr. Model # GAR3904
UNSPSC #39121408
Catalog Page 386
Shipping Weight 1.1 lbs
Country of Origin USA *
Item - Grounding Connector Grounding Connector
Type - Grounding Connector Mechanical
Grounding Wires Connected To 2-1/2" to 3-1/2" Pipe
Number of Wires - Grounding 1
Wire Size - Grounding 4 to 4/0 AWG
Material - Grounding Connector Copper Alloy
* This product's country of origin is subject to change

Compliance and Restrictions