Check Availability
  • BURNDY 

    Mechanical Cast Bronze Grounding Connector, Number of Wires: 1

  • Item # 22C038
  • Mfr. Model # C11CSH1
Mechanical Cast Bronze Grounding Connector, Number of Wires: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BURNDY® pipe ground clamp is a cast bronze ground clamp with copper strap for cable to water pipe.
Show More Close
 

Technical Specifications

Item # 22C038
Mfr. Model # C11CSH1
UNSPSC #39121408
Catalog Page 392
Shipping Weight 0.4 lbs
Country of Origin India *
Item - Grounding Connector Grounding Connector
Type - Grounding Connector Mechanical
Grounding Wires Connected To 1/2" to 1" Pipe
Number of Wires - Grounding 1
Wire Size - Grounding I/2" Hub
Material - Grounding Connector Cast Bronze
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In