Check Availability
  • BURNDY 

    Grounding Connector, Solid Cast Bronze, Commercial Type, 4/0 AWG Conductor Size

  • Item # 22C037
  • Mfr. Model # C11CSH2
Grounding Connector, Solid Cast Bronze, Commercial Type, 4/0 AWG Conductor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BURNDY® pipe ground clamp is a cast bronze clamp with copper strap. Connects cable to water pipe.
Show More Close
 

Technical Specifications

Item # 22C037
Mfr. Model # C11CSH2
UNSPSC #39121408
Catalog Page 386
Shipping Weight 0.45 lbs
Country of Origin India *
Item - Grounding Connector Grounding Connector
Type - Grounding Connector Mechanical
Grounding Wires Connected To 1/2" to 1" Pipe
Number of Wires - Grounding 1
Wire Size - Grounding 3/4" Hub
Material - Grounding Connector Cast Bronze
* This product's country of origin is subject to change

Compliance and Restrictions