Check Availability
  • BURNDY 

    Grounding Connector, Solid Cast Bronze, Commercial Type, 2 AWG to 10 AWG Conductor Size

  • Item # 22C026
  • Mfr. Model # C11B
Grounding Connector, Solid Cast Bronze, Commercial Type, 2 AWG to 10 AWG Conductor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BURNDY® pipe ground clamp is a cast bronze ground clamp for cable to water pipe or copper tube.
Show More Close
 

Technical Specifications

Item # 22C026
Mfr. Model # C11B
UNSPSC #39121408
Catalog Page 386
Shipping Weight 0.9 lbs
Country of Origin India *
Item - Grounding Connector Grounding Connector
Type - Grounding Connector Mechanical
Grounding Wires Connected To 1/2" to 1" Pipe
Number of Wires - Grounding 1
Wire Size - Grounding 10 to 2 AWG
Material - Grounding Connector Cast Bronze
Description/Special Features Brass Hardware
* This product's country of origin is subject to change

Compliance and Restrictions