Check Availability
  • BURNDY 

    Mechanical Cast Bronze Grounding Connector, Number of Wires: 1

  • Item # 22C022
  • Mfr. Model # C22
Mechanical Cast Bronze Grounding Connector, Number of Wires: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BURNDY® pipe ground clamp is a cast bronze ground clamp for cable to water pipe or copper tube.
Show More Close
 

Technical Specifications

Item # 22C022
Mfr. Model # C22
UNSPSC #39121408
Catalog Page 386
Shipping Weight 0.35 lbs
Country of Origin India *
Item - Grounding Connector Grounding Connector
Type - Grounding Connector Mechanical
Grounding Wires Connected To 1-1/4" to 2" Pipe
Number of Wires - Grounding 1
Wire Size - Grounding 10 to 2 AWG
Material - Grounding Connector Cast Bronze
Description/Special Features Zinc Plated Hardware
* This product's country of origin is subject to change

Compliance and Restrictions