Check Availability
Mechanical Copper Alloy Grounding Connector, Number of Wires: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BURNDY® ground connector is a mechanical grounding connector for use with 2 cables to 1/4" thick bar.
Show More Close
 

Technical Specifications

Item # 22A995
Mfr. Model # GC2626
UNSPSC #39121408
Catalog Page 392
Shipping Weight 0.25 lbs
Country of Origin Mexico *
Item - Grounding Connector Grounding Connector
Type - Grounding Connector Mechanical
Grounding Wires Connected To 1/4" Bar
Number of Wires - Grounding 2
Wire Size - Grounding 4 to 2/0 AWG
Material - Grounding Connector Copper Alloy
Standards CSA;UL467;UL Listed-Direct Burial;UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In