Check Availability
  • BURNDY 

    Grounding Connector, Copper Alloy, Commercial Type, 2.38" to 2" Conductor Size

  • Item # 22A987
  • Mfr. Model # GG181
Grounding Connector, Copper Alloy, Commercial Type, 2.38" to 2" Conductor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BURNDY® pipe ground clamp is a mechanical grounding connector, copper bar, strap, braid, or cable to rod or tube. Rated for direct burial.
Show More Close
 

Technical Specifications

Item # 22A987
Mfr. Model # GG181
UNSPSC #39121408
Catalog Page 386
Shipping Weight 0.8 lbs
Country of Origin USA *
Item - Grounding Connector Grounding Connector
Type - Grounding Connector Mechanical
Grounding Wires Connected To 2" Pipe, 2" to 2-3/8" Rod
Number of Wires - Grounding 1
Wire Size - Grounding Up to 1" Braid
Material - Grounding Connector Copper Alloy
Standards UL467;UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions