Check Availability
  • BURNDY 

    Mechanical Copper Alloy Grounding Connector, Number of Wires: 1

  • Item # 22A977
  • Mfr. Model # GAR2029
Mechanical Copper Alloy Grounding Connector, Number of Wires: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BURNDY® pipe ground clamp is a mechanical grounding connector for cable to rod or pipe. Rated for direct burial.
Show More Close
 

Technical Specifications

Item # 22A977
Mfr. Model # GAR2029
UNSPSC #39121408
Catalog Page 386
Shipping Weight 2.1 lbs
Country of Origin Mexico *
Item - Grounding Connector Grounding Connector
Type - Grounding Connector Mechanical
Grounding Wires Connected To 3" Pipe, 3" to 3-1/2" Rod
Number of Wires - Grounding 1
Wire Size - Grounding 2/0 AWG to 250 kcmil
Material - Grounding Connector Copper Alloy
Standards UL467;UL Listed-Direct Burial;UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions