Check Availability
  • BURNDY 

    Mechanical Copper Alloy Grounding Connector, Number of Wires: 1

  • Item # 22A960
  • Mfr. Model # GRC12
Mechanical Copper Alloy Grounding Connector, Number of Wires: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BURNDY® ground rod clamp is a light-duty, economical mechanical ground rod clamp for cable to rod. Rated for direct burial.
Show More Close
 

Technical Specifications

Item # 22A960
Mfr. Model # GRC12
UNSPSC #39121408
Catalog Page 392
Shipping Weight 0.6 lbs
Country of Origin Mexico *
Item - Grounding Connector Grounding Connector
Type - Grounding Connector Mechanical
Grounding Wires Connected To 1/2" Rod
Number of Wires - Grounding 1
Wire Size - Grounding 10 to 2 AWG
Material - Grounding Connector Copper Alloy
Standards CSA;UL467;UL Listed-Direct Burial;UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In