Check Availability
  • BURNDY 

    Grounding Connector, Copper Alloy, Commercial Type, 1/0 AWG to 8 AWG Conductor Size

  • Item # 22A959
  • Mfr. Model # GRC34
Grounding Connector, Copper Alloy, Commercial Type, 1/0 AWG to 8 AWG Conductor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BURNDY® ground rod clamp is a light-duty, economical mechanical ground rod clamp for cable to rod. Rated for direct burial.
Show More Close
 

Technical Specifications

Item # 22A959
Mfr. Model # GRC34
UNSPSC #39121408
Shipping Weight 0.8 lbs
Country of Origin Mexico *
Item - Grounding Connector Grounding Connector
Type - Grounding Connector Mechanical
Grounding Wires Connected To 3/4" Rod
Number of Wires - Grounding 1
Wire Size - Grounding 8 to 1/0 AWG
Material - Grounding Connector Copper Alloy
Standards UL467;UL Listed-Direct Burial;UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions