Check Availability
  • BURNDY 

    Mechanical Copper Alloy Cable Tray Grounding Connector, Number of Wires: 1

  • Item # 22C003
  • Mfr. Model # GC2929CT
Mechanical Copper Alloy Cable Tray Grounding Connector, Number of Wires: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BURNDY® cable tray ground clamp is made from cast copper alloy that is tin plated. Rated for direct burial.
Show More Close
 

Technical Specifications

Item # 22C003
Mfr. Model # GC2929CT
UNSPSC #39121408
Catalog Page 386
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item - Grounding Connector Cable Tray Grounding Connector
Type - Grounding Connector Mechanical
Grounding Wires Connected To Cable Tray
Number of Wires - Grounding 1
Wire Size - Grounding 2/0 AWG to 250 kcmil
Material - Grounding Connector Copper Alloy
Standards CSA;UL467;UL Listed-Direct Burial;UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions