Check Availability
  • BURNDY 

    C-Head Head Cordless Crimping Tool Kit, Pistol Grip, Die Series: U Style

  • Item # 22P218
  • Mfr. Model # PAT750XT18V
C-Head Head Cordless Crimping Tool Kit, Pistol Grip, Die Series: U Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 22P218
Mfr. Model # PAT750XT18V
UNSPSC #27111518
Catalog Page 375
Shipping Weight 25.9 lbs
Country of Origin USA *
Primary Application - Crimping Electrical Wire and Cable Crimping
Handle Type Pistol
Head Style - Crimper C-Head
Max. Crimping Force - Crimper 12 tons
Crimping Die Series U Style
Capacity Aluminum Lug - Crimper 8 AWG to 750 kcmil
Capacity Copper Lug - Crimper 8 AWG to 750 kcmil
Cordless Tool Battery Type NiMH
Battery Capacity 2.6 Ah
Voltage 18.0
Auto-Cycle Yes
Item Cordless Crimping Tool Kit
Series PAT
Corded/Cordless Cordless
Rotating Angle (Deg.) 360
Approximate Cycle Time 2.0 sec.
Battery Included / Bare Tool Battery Included
Includes - Cordless Crimper (2) Batteries (BAT18VLI), (1) Battery Charger (PATCHGR-LI), (1) Tool Storage - Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms