Check Availability
AL Offset Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This aluminum adapter is designed for reliable termination of aluminum and copper conductors in mechanical connectors. It also features a short connector length and helps to eliminate bi-metallic corrosion. Includes an EPDM rubber cover. Use with mechanical connectors in molded case circuit breakers, panel board equipment, and meter sockets.
Show More Close
 

Technical Specifications

Item # 22P108
Mfr. Model # AYPO500
UNSPSC #39121409
Catalog Page 380
Shipping Weight 0.3 lbs
Country of Origin USA *
Item AL Offset Adapter
Length 3.43"
Width 1.31"
Diameter 43/64"
Max. Wire Size 500 kcmil
Min. Wire Size 4/0 AWG
For Use With Hytools Dieless Tools Hydraulic Y644HS, Y81KFT, Y81KFTMBH, PAT81KFT-18V
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In