Check Availability
  • BURNDY 

    AL Offset Adapter

  • Item # 22P105
  • Mfr. Model # AYPO4/0
AL Offset Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This aluminum adapter is designed for reliable termination of aluminum and copper conductors in mechanical connectors. It also features a short connector length and helps to eliminate bi-metallic corrosion. Includes an EPDM rubber cover. Use with mechanical connectors in molded case circuit breakers, panel board equipment, and meter sockets.
Show More Close
 

Technical Specifications

Item # 22P105
Mfr. Model # AYPO4/0
UNSPSC #39121409
Catalog Page 374
Shipping Weight 0.15 lbs
Country of Origin USA *
Item AL Offset Adapter
Length 2.80"
Width 0.86"
Diameter 27/64"
Max. Wire Size 4/0 AWG
Min. Wire Size 1 AWG
For Use With Hytools Dieless Tools MY29-3, Y644HS, Y81KFT, Y81KFTMBH, PAT81KFT-18V
* This product's country of origin is subject to change

Compliance and Restrictions