Check Availability
  • BURNDY 

    6 AWG One-Hole Lug Compression Connector, YAD, None

  • Item # 30XT32
  • Mfr. Model # YAD6CM10E38
6 AWG One-Hole Lug Compression Connector, YAD, None
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These compression connectors are designed to provide reliable and controllable electrical connections. Each features non-insulated, brazed copper construction and electro-tin plating to resist overheating and corrosion.
Show More Close
 

Technical Specifications

Item # 30XT32
Mfr. Model # YAD6CM10E38
UNSPSC #39121405
Catalog Page 375
Shipping Weight 0.12 lbs
Country of Origin Taiwan *
Item One-Hole Lug Compression Connector
Connector Type YAD
Cable Size 6 AWG
Tongue Style Ring
Color Code None
Length 1.30"
Barrel Length Short
Material Copper
Plate Material Tin
Stud Size 3/8"
Hole Center to End 0.950"
Width 0.71"
Peep Hole No
* This product's country of origin is subject to change

Compliance and Restrictions