Check Availability
  • BURNDY 

    450 kcmil One-Hole Lug Compression Connector, Belled Straight Barrel, Green

  • Item # 22C396
  • Mfr. Model # YA36LB
450 kcmil One-Hole Lug Compression Connector, Belled Straight Barrel, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These compression connectors are designed to provide reliable and controllable electrical connections. Each features high-conductivity copper construction and electro-tin plating to resist overheating and corrosion. The design also helps the connectors withstand a wide range of electrical and environmental conditions, including current surges, extreme temperatures, corrosion, and vibrations, in a variety of applications.
Show More Close
 

Technical Specifications

Item # 22C396
Mfr. Model # YA36LB
UNSPSC #39121409
Catalog Page 379
Shipping Weight 0.55 lbs
Country of Origin USA *
Item One-Hole Lug Compression Connector
Connector Type Belled Straight Barrel
Cable Size 450 kcmil
Tongue Style Standard
Color Code Green
Die Code 1028
Length 3.83"
Barrel Length Short
Material Copper
Plate Material Electro Tin
Stud Size 5/8"
Hole Center to End 0.880"
Width 1.69"
Peep Hole Yes
Standards UL Listed, CSA Certified, UL467
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In