Check Availability
  • BURNDY 

    Ring Terminal, Bare Bare, Brazed Seam, 300 kcmil, 1 EA

  • Item # 30XT10
  • Mfr. Model # YAD30M12E12
Ring Terminal, Bare Bare, Brazed Seam, 300 kcmil, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These compression connectors are designed to provide reliable and controllable electrical connections. Each features non-insulated, brazed copper construction and electro-tin plating to resist overheating and corrosion.
Show More Close
 

Technical Specifications

Item # 30XT10
Mfr. Model # YAD30M12E12
UNSPSC #39121405
Catalog Page 381
Shipping Weight 0.18 lbs
Country of Origin Taiwan *
Item Ring Terminal
Insulation Type Bare
Stud Size 1/2"
Wire Range 300 kcmil
Insulation Color Bare
Seam Brazed
Max. Temp. 302 Degrees F
Max. Voltage 600V
Overall Length 2.560"
Connection Material Tin Plater Copper
Tongue Width - Wire Connector 1.18"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In