Check Availability
  • BURNDY 

    2/0 One-Hole Lug Compression Connector, Straight Barrel, Olive

  • Item # 22C403
  • Mfr. Model # YA26A1
2/0 One-Hole Lug Compression Connector, Straight Barrel, Olive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These compression connectors are designed to provide reliable and controllable electrical connections. Each features high-conductivity copper construction and electro-tin plating to resist overheating and corrosion. The design also helps the connectors withstand a wide range of electrical and environmental conditions, including current surges, extreme temperatures, corrosion, and vibrations, in a variety of applications.
Show More Close
 

Technical Specifications

Item # 22C403
Mfr. Model # YA26A1
UNSPSC #39121409
Catalog Page 373
Shipping Weight 0.05 lbs
Country of Origin USA *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 2/0
Tongue Style Standard
Color Code Olive
Die Code 297
Length 3.03"
Barrel Length Short
Material Aluminum
Plate Material Electro Tin
Stud Size 1/2"
Hole Center to End 0.630"
Width 1.03"
Peep Hole No
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions