Check Availability
  • BUNTING BEARINGS 

    Solid Bar, Pwdr Brnze, Unfnsh OD 1-5/8 In

  • Item # 22PR96
  • Mfr. Model # ES0013
Solid Bar, Pwdr Brnze, Unfnsh OD 1-5/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22PR96
Mfr. Model # ES0013
UNSPSC #31171509
Shipping Weight 3.688 lbs
Country of Origin USA *
Item Solid Bar
Material Powdered Bronze
Alloy Type Self Lubricating Bearing
Thickness 1-5/8"
Length 6-1/2"
Unfinished Outside Dia. 1-5/8"
Max. Pv 50,000
Temp. Range -10 Degrees to 220 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms