Check Availability
  • BUNTING BEARINGS 

    Solid Bar, Bronze, Unfnsh OD 1-1/4 In

  • Item # 22PR42
  • Mfr. Model # B932S000010-13
Solid Bar, Bronze, Unfnsh OD 1-1/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22PR42
Mfr. Model # B932S000010-13
UNSPSC #31171509
Shipping Weight 5.55 lbs
Country of Origin USA *
Item Solid Bar
Material Bronze
Alloy Type Leaded Tin
Thickness 1-1/4"
Length 13"
Unfinished Outside Dia. 1-1/4"
Max. Pv 75,000
Temp. Range -450 Degrees to 500 Degrees F
Standards CDA 932, SAE 660, 83-7-7-3, ASTM B505
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms