Check Availability
  • BUNTING BEARINGS 

    Powdered Metal Coppered Iron (BB-16) Sleeve Bearing with 1-3/4" Inside Dia. and 2" Outside Dia.

  • Item # 12D735
  • Mfr. Model # BBEP283232
Powdered Metal Coppered Iron (BB-16) Sleeve Bearing with 1-3/4" Inside Dia. and 2" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12D735
Mfr. Model # BBEP283232
UNSPSC #31171509
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 1-3/4"
Outside Dia. 2"
Length 2"
Max. Pv 75000
Temp. Range (F) 10 to 220
Lubrication SAE 85-140 Oil
Material Powdered Metal Coppered Iron (BB-16)
Color Iron
* This product's country of origin is subject to change

Alternate Search Terms