Check Availability
  • BUNTING BEARINGS 

    Powdered Metal Coppered Iron (BB-16) Sleeve Bearing with 2" Inside Dia. and 2-1/4" Outside Dia.

  • Item # 12D694
  • Mfr. Model # BBEF323632
Powdered Metal Coppered Iron (BB-16) Sleeve Bearing with 2" Inside Dia. and 2-1/4" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12D694
Mfr. Model # BBEF323632
UNSPSC #31171509
Shipping Weight 0.41 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 2"
Outside Dia. 2-1/4"
Length 2"
Flange Dia. (In.) 2-1/2
Flange Thickness (In.) 1/8
Max. Pv 75,000
Temp. Range (F) 10 to 220
Lubrication SAE 85-140 Oil
Material Powdered Metal Coppered Iron (BB-16)
Color Iron
* This product's country of origin is subject to change