Check Availability
  • BUNTING BEARINGS 

    Powdered Metal Coppered Iron (BB-16) Sleeve Bearing with 3/4" Inside Dia. and 1" Outside Dia.

  • Item # 12D682
  • Mfr. Model # BBEF121624
Powdered Metal Coppered Iron (BB-16) Sleeve Bearing with 3/4" Inside Dia. and 1" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12D682
Mfr. Model # BBEF121624
UNSPSC #31171509
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 3/4"
Outside Dia. 1"
Length 1 1/2"
Flange Dia. (In.) 1-1/4
Flange Thickness (In.) 3/16
Max. Pv 75,000
Temp. Range (F) 10 to 220
Lubrication SAE 85-140 Oil
Material Powdered Metal Coppered Iron (BB-16)
Color Iron
* This product's country of origin is subject to change