Check Availability
  • BUNTING BEARINGS 

    Powdered Metal Bronze Sleeve Bearing with 5/8" Inside Dia. and 3/4" Outside Dia.

  • Item # 12D962
  • Mfr. Model # DPEP101208
Powdered Metal Bronze Sleeve Bearing with 5/8" Inside Dia. and 3/4" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12D962
Mfr. Model # DPEP101208
UNSPSC #31171509
Catalog Page 0
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 5/8"
Outside Dia. 3/4"
Length 1/2"
Max. Pv 40000
Temp. Range (F) -50 to 700
Material Powdered Metal Bronze
Color Bronze
* This product's country of origin is subject to change