Check Availability
  • BUNTING BEARINGS 

    Powdered Metal Bronze Sleeve Bearing with 1/4" Inside Dia. and 1/2" Outside Dia.

  • Item # 12D937
  • Mfr. Model # DPEP040812
Powdered Metal Bronze Sleeve Bearing with 1/4" Inside Dia. and 1/2" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12D937
Mfr. Model # DPEP040812
UNSPSC #31171509
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 1/4"
Outside Dia. 1/2"
Length 3/4"
Max. Pv 40000
Temp. Range (F) -50 to 700
Material Powdered Metal Bronze
Color Bronze
* This product's country of origin is subject to change

Alternate Search Terms