Check Availability
  • BUNTING BEARINGS 

    Powdered Metal Bronze Sleeve Bearing with 1/4" Inside Dia. and 3/8" Outside Dia.

  • Item # 12D935
  • Mfr. Model # DPEP040608
Powdered Metal Bronze Sleeve Bearing with 1/4" Inside Dia. and 3/8" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12D935
Mfr. Model # DPEP040608
UNSPSC #31171509
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 1/4"
Outside Dia. 3/8"
Length 1/2"
Max. Pv 40000
Temp. Range (F) -50 to 700
Material Powdered Metal Bronze
Color Bronze
* This product's country of origin is subject to change

Alternate Search Terms