Check Availability
  • BUNTING BEARINGS 

    Powdered Metal Bronze Sleeve Bearing with 3/16" Inside Dia. and 5/16" Outside Dia.

  • Item # 12D927
  • Mfr. Model # DPEP030504
Powdered Metal Bronze Sleeve Bearing with 3/16" Inside Dia. and 5/16" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12D927
Mfr. Model # DPEP030504
UNSPSC #31171509
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 3/16"
Outside Dia. 5/16"
Length 1/4"
Max. Pv 40000
Temp. Range (F) -50 to 700
Material Powdered Metal Bronze
Color Bronze
* This product's country of origin is subject to change

Alternate Search Terms