Check Availability
  • BUNTING BEARINGS 

    Powdered Metal Bronze Sleeve Bearing with 1-3/4" Inside Dia. and 2-1/4" Outside Dia.

  • Item # 12D919
  • Mfr. Model # DPEF283640
Powdered Metal Bronze Sleeve Bearing with 1-3/4" Inside Dia. and 2-1/4" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12D919
Mfr. Model # DPEF283640
UNSPSC #31171509
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 1-3/4"
Outside Dia. 2-1/4"
Length 2-1/2"
Flange Dia. (In.) 3
Flange Thickness (In.) 1/4
Max. Pv 40000
Temp. Range (F) -50 to 700
Material Powdered Metal Bronze
Color Bronze
* This product's country of origin is subject to change