Check Availability
  • BUNTING BEARINGS 

    Powdered Metal Bronze Sleeve Bearing with 5/8" Inside Dia. and 7/8" Outside Dia.

  • Item # 12D899
  • Mfr. Model # DPEF101420
Powdered Metal Bronze Sleeve Bearing with 5/8" Inside Dia. and 7/8" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12D899
Mfr. Model # DPEF101420
UNSPSC #31171509
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 5/8"
Outside Dia. 7/8"
Length 1-1/4"
Flange Dia. (In.) 1-1/8
Flange Thickness (In.) 1/8
Max. Pv 40000
Temp. Range (F) -50 to 700
Material Powdered Metal Bronze
Color Bronze
* This product's country of origin is subject to change

Alternate Search Terms