Check Availability
  • BUNTING BEARINGS 

    Powdered Metal Bronze (SAE 841) Flanged Sleeve Bearing with 5/8" Inside Dia. and 7/8" Outside Dia.

  • Item # 12R808
  • Mfr. Model # EXEF101408
Powdered Metal Bronze (SAE 841) Flanged Sleeve Bearing with 5/8" Inside Dia. and 7/8" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12R808
Mfr. Model # EXEF101408
UNSPSC #31171501
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Flanged Sleeve Bearing
Inside Dia. 5/8"
Outside Dia. 7/8"
Length 1/2"
Flange Dia. (In.) 1-1/8
Flange Thickness (In.) 1/8
Max. Pv 50,000
Temp. Range (F) 10 to 220
Lubrication SAE 30 Oil + PTFE
Material Powdered Metal Bronze (SAE 841)
* This product's country of origin is subject to change