Check Availability
  • BUNTING BEARINGS 

    Powdered Metal Bronze (SAE 841) Sleeve Bearing with 1/2" Inside Dia. and 3/4" Outside Dia.

  • Item # 12D996
  • Mfr. Model # ECOF081208
Powdered Metal Bronze (SAE 841) Sleeve Bearing with 1/2" Inside Dia. and 3/4" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12D996
Mfr. Model # ECOF081208
UNSPSC #31171509
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 1/2"
Outside Dia. 3/4"
Length 1/2"
Flange Dia. (In.) 1
Flange Thickness (In.) 1/8
Max. Pv 50000
Temp. Range (F) 10 to 220
Lubrication USDA H-1 Approved
Material Powdered Metal Bronze (SAE 841)
Color Bronze
* This product's country of origin is subject to change

Alternate Search Terms