Check Availability
  • BUNTING BEARINGS 

    Powdered Metal Bronze (SAE 841) Sleeve Bearing with 20mm Inside Dia. and 26mm Outside Dia.

  • Item # 12D664
  • Mfr. Model # AAM020026020
Powdered Metal Bronze (SAE 841) Sleeve Bearing with 20mm Inside Dia. and 26mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12D664
Mfr. Model # AAM020026020
UNSPSC #31171509
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 20mm
Outside Dia. 26mm
Length 20mm
Max. Pv 50,000
Temp. Range (F) 10 to 220
Lubrication SAE 30 Oil
Material Powdered Metal Bronze (SAE 841)
Color Bronze
* This product's country of origin is subject to change