Check Availability
  • BUNTING BEARINGS 

    Powdered Metal Bronze (SAE 841) Sleeve Bearing with 18mm Inside Dia. and 25mm Outside Dia.

  • Item # 12D661
  • Mfr. Model # AAM018025018
Powdered Metal Bronze (SAE 841) Sleeve Bearing with 18mm Inside Dia. and 25mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12D661
Mfr. Model # AAM018025018
UNSPSC #31171509
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 18mm
Outside Dia. 25mm
Length 18mm
Max. Pv 50,000
Temp. Range (F) 10 to 220
Lubrication SAE 30 Oil
Material Powdered Metal Bronze (SAE 841)
Color Bronze
* This product's country of origin is subject to change