Check Availability
  • BUNTING BEARINGS 

    Powdered Metal Bronze (SAE 841) Sleeve Bearing with 12mm Inside Dia. and 16mm Outside Dia.

  • Item # 12D646
  • Mfr. Model # AAM012016016
Powdered Metal Bronze (SAE 841) Sleeve Bearing with 12mm Inside Dia. and 16mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12D646
Mfr. Model # AAM012016016
UNSPSC #31171509
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 12mm
Outside Dia. 16mm
Length 16mm
Max. Pv 50,000
Temp. Range (F) 10 to 220
Lubrication SAE 30 Oil
Material Powdered Metal Bronze (SAE 841)
Color Bronze
* This product's country of origin is subject to change