Check Availability
  • BUNTING BEARINGS 

    Powdered Metal Bronze (SAE 841) Sleeve Bearing with 12mm Inside Dia. and 15mm Outside Dia.

  • Item # 12D644
  • Mfr. Model # AAM012015020
Powdered Metal Bronze (SAE 841) Sleeve Bearing with 12mm Inside Dia. and 15mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12D644
Mfr. Model # AAM012015020
UNSPSC #31171509
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 12mm
Outside Dia. 15mm
Length 20mm
Max. Pv 50,000
Temp. Range (F) 10 to 220
Lubrication SAE 30 Oil
Material Powdered Metal Bronze (SAE 841)
Color Bronze
* This product's country of origin is subject to change