Check Availability
  • BUNTING BEARINGS 

    Powdered Metal Bronze (SAE 841) Sleeve Bearing with 6mm Inside Dia. and 10mm Outside Dia.

  • Item # 12D637
  • Mfr. Model # AAM006010012
Powdered Metal Bronze (SAE 841) Sleeve Bearing with 6mm Inside Dia. and 10mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12D637
Mfr. Model # AAM006010012
UNSPSC #31171509
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 6mm
Outside Dia. 10mm
Length 12mm
Max. Pv 50,000
Temp. Range (F) 10 to 220
Lubrication SAE 30 Oil
Material Powdered Metal Bronze (SAE 841)
Color Bronze
* This product's country of origin is subject to change