Check Availability
  • BUNTING BEARINGS 

    Powdered Metal Bronze (SAE 841) Flanged Sleeve Bearing with 25mm Inside Dia. and 30mm Outside Dia.

  • Item # 11Z298
  • Mfr. Model # FFM025030020
Powdered Metal Bronze (SAE 841) Flanged Sleeve Bearing with 25mm Inside Dia. and 30mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11Z298
Mfr. Model # FFM025030020
UNSPSC #31171501
Shipping Weight 0.37 lbs
Country of Origin USA *
Item Flanged Sleeve Bearing
Inside Dia. 25mm
Outside Dia. 30mm
Length 20mm
Flange Dia. (mm) 39
Flange Thickness (mm) 3.5
Max. Pv 50,000
Temp. Range (F) 10 to 220
Lubrication SAE 30 Oil
Material Powdered Metal Bronze (SAE 841)
* This product's country of origin is subject to change