Check Availability
  • BUNTING BEARINGS 

    Powdered Metal Bronze (SAE 841) Flanged Sleeve Bearing with 16mm Inside Dia. and 20mm Outside Dia.

  • Item # 11Z285
  • Mfr. Model # FFM016020020
Powdered Metal Bronze (SAE 841) Flanged Sleeve Bearing with 16mm Inside Dia. and 20mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11Z285
Mfr. Model # FFM016020020
UNSPSC #31171501
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Flanged Sleeve Bearing
Inside Dia. 16mm
Outside Dia. 20mm
Length 20mm
Flange Dia. (mm) 24
Flange Thickness (mm) 2
Max. Pv 50,000
Temp. Range (F) 10 to 220
Lubrication SAE 30 Oil
Material Powdered Metal Bronze (SAE 841)
* This product's country of origin is subject to change