Check Availability
  • BUNTING BEARINGS 

    Powdered Metal Bronze (SAE 841) Flanged Sleeve Bearing with 3mm Inside Dia. and 6mm Outside Dia.

  • Item # 11Z257
  • Mfr. Model # FFM003006004
Powdered Metal Bronze (SAE 841) Flanged Sleeve Bearing with 3mm Inside Dia. and 6mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11Z257
Mfr. Model # FFM003006004
UNSPSC #31171501
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Flanged Sleeve Bearing
Inside Dia. 3mm
Outside Dia. 6mm
Length 4mm
Flange Dia. (mm) 9
Flange Thickness (mm) 1.5
Max. Pv 50,000
Temp. Range (F) 10 to 220
Lubrication SAE 30 Oil
Material Powdered Metal Bronze (SAE 841)
* This product's country of origin is subject to change