Check Availability
  • BUNTING BEARINGS 

    Powdered Metal Bronze (SAE 841) Sleeve Bearing with 5/16" Inside Dia. and 7/16" Outside Dia.

  • Item # 11Z195
  • Mfr. Model # EXEP050706
Powdered Metal Bronze (SAE 841) Sleeve Bearing with 5/16" Inside Dia. and 7/16" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11Z195
Mfr. Model # EXEP050706
UNSPSC #31171509
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 5/16"
Outside Dia. 7/16"
Length 3/8"
Max. Pv 50,000
Temp. Range (F) 10 to 220
Lubrication SAE 30 Oil + PTFE
Material Powdered Metal Bronze (SAE 841)
* This product's country of origin is subject to change

Alternate Search Terms