Check Availability
  • BUNTING BEARINGS 

    Lead Free Cast Bronze Sleeve Bearing with 1-1/8" Inside Dia. and 1-1/2" Outside Dia.

  • Item # 49YU42
  • Mfr. Model # EBCB182424
Lead Free Cast Bronze Sleeve Bearing with 1-1/8" Inside Dia. and 1-1/2" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49YU42
Mfr. Model # EBCB182424
UNSPSC #31171509
Shipping Weight 0.701 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 1-1/8"
Outside Dia. 1-1/2"
Length 3"
Max. Pv 100,000
Temp. Range (F) -40 to 500 Degrees
Material Lead Free Cast Bronze
Color Bronze
Number of Pieces 1
Agency Compliance RoHS, NSF 61, NSF 372
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms