Check Availability
  • BUNTING BEARINGS 

    Lead Free Cast Bronze Sleeve Bearing with 3/4" Inside Dia. and 7/8" Outside Dia.

  • Item # 49YT74
  • Mfr. Model # EBCB121416
Lead Free Cast Bronze Sleeve Bearing with 3/4" Inside Dia. and 7/8" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49YT74
Mfr. Model # EBCB121416
UNSPSC #31171509
Shipping Weight 0.098 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 3/4"
Outside Dia. 7/8"
Length 2"
Max. Pv 100,000
Temp. Range (F) -40 to 500 Degrees
Material Lead Free Cast Bronze
Color Bronze
Number of Pieces 1
Agency Compliance RoHS, NSF 61, NSF 372
* This product's country of origin is subject to change

Compliance and Restrictions