Check Availability
  • BUNTING BEARINGS 

    Cored Bar,Pwdr Brnze,Unfnsh OD 1-3/4 In

  • Item # 22PT17
  • Mfr. Model # ET0814
Cored Bar,Pwdr Brnze,Unfnsh OD 1-3/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22PT17
Mfr. Model # ET0814
UNSPSC #31171509
Shipping Weight 3.344 lbs
Country of Origin USA *
Item Cored Bar
Material Powdered Bronze
Alloy Type Self Lubricating Bearing
Length 6-1/2"
Unfinished Inside Dia. 1"
Unfinished Outside Dia. 1-3/4"
Max. Pv 50,000
Temp. Range -10 Degrees to 220 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms