Check Availability
  • BUNTING BEARINGS 

    Cored Bar, Pwdr Brnze, Unfnsh OD 1-1/2 In

  • Item # 22PT07
  • Mfr. Model # ET0412
Cored Bar, Pwdr Brnze, Unfnsh OD 1-1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22PT07
Mfr. Model # ET0412
UNSPSC #31171509
Shipping Weight 3.063 lbs
Country of Origin USA *
Item Cored Bar
Material Powdered Bronze
Alloy Type Self Lubricating Bearing
Length 6-1/2"
Unfinished Inside Dia. 1/2"
Unfinished Outside Dia. 1-1/2"
Max. Pv 50,000
Temp. Range -10 Degrees to 220 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In