Check Availability
  • BUNTING BEARINGS 

    Cored Bar, Alum Brnze, Unfnsh OD 1-3/4 In

  • Item # 22PR61
  • Mfr. Model # B954C010014-13
Cored Bar, Alum Brnze, Unfnsh OD 1-3/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22PR61
Mfr. Model # B954C010014-13
UNSPSC #31171509
Shipping Weight 5.4 lbs
Country of Origin USA *
Item Cored Bar
Material Aluminum Bronze
Alloy Type Aluminum Green Alloy
Length 13"
Unfinished Inside Dia. 1-1/4"
Unfinished Outside Dia. 1-3/4"
Max. Pv 125,000
Temp. Range -450 Degrees to 750 Degrees F
Standards CDA95400) 9C ASTM B505
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms