Check Availability
  • BUNTING BEARINGS 

    C96900 Cast Bronze, ToughMet 3 Sleeve Bearing with 1-1/4" Inside Dia. and 1-1/2" Outside Dia.

  • Item # 41C806
  • Mfr. Model # TMCB202412
C96900 Cast Bronze, ToughMet 3 Sleeve Bearing with 1-1/4" Inside Dia. and 1-1/2" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41C806
Mfr. Model # TMCB202412
UNSPSC #31171509
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Sleeve Bearing
Inside Dia. 1-1/4"
Outside Dia. 1-1/2"
Length 1-1/2"
Max. Pv 275,000
Temp. Range (F) -250 to +550 Degrees
Material C96900 Cast Bronze, ToughMet 3
Color Silver/Bronze
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms